missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ CentriVap™ Concentration Systems: Ultra-Low (-84°C) Cold Trap

For use with Labconco CentriVap Benchtop Concentrator

Brand:  Labconco™ 7460030


Code : 50

Additional Details : Weight : 64.00000kg

 View more versions of this product

Product Code. 10523693

  • £7545.00 / Each
Estimated Shipment: 23-07-2024
to see stock.
Add to basket

Description

Description

  • Protect vacuum pump by trapping moisture, vapors and corrosive fumes as they evaporate from samples
  • Environment-friendly, CFC-free refrigerant
  • Stainless-steel condenser collects 4L of liquid, accepts optional glass insert (16-315-61) for corrosives
  • Corrosion-resistant drain speeds cleanup
  • READY light illuminates at -40°C, indicating concentration conditions are right

Order Info

Available in 115V and 230V models.

Compliance

ETL, ETL-C, and CE listed

Specifications

Specifications

CE, ETL, ETL-C
Low freezing point solvent concentrator system
Stainless Steel
NEMA 6-15
22 in.
36.8 cm
53.1 cm
55.9 cm
64 kg
230 V
50 Hz
-84°C
1/3hp Compressor, 4L Stainless Steel collector, Acrylic lid with two quick-disconnect fittings, Stainless Steel drain port with Nylon valve, grounding clip and on/off power switch
-65°C
Benchtop
14.5 in.
20.9 in.
22 in.
142 lb.
230 V 50 Hz
6 A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers