missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Premium Plus Slide Boxes

Product Code. 15810086 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Assorted
Blue
Green
Orange
Purple
Red
Unit Size:
Pack of 5
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
15810086 Blue Pack of 5
15820086 Orange Pack of 5
15840086 Red Pack of 5
15850086 Purple Pack of 5
15860086 Assorted Pack of 5
15830086 Green Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 15810086

Please to purchase this item. Need a web account? Register with us today!

Heathrow Scientific™ Premium Plus Slide Boxes hold up to 100 slides while the unique side storage can accommodate a pen, desiccant or other small items

  • Slide rail design ensure a secure fit allowing easy placement and removal of slides
  • Centrally positioned location numbering grid enables simple slide organization with easy viewing of location numbers
  • Sliding lock provides secure storage with easily identified lock and unlock symbols
  • 2mm zip tie can be used for more secure storage
  • Inventory card is removable and replaceable for trouble-free writing on flat surfaces
  • Box features a modern design with a wave surface texture
  • EVA foam lined on the bottom  to hold slides securely in place and protect against damage

Specifications

Type Slide Storage Box
Slide Capacity 100
Closure Type Hinged Lid
Color Blue
Compartments 100
Content And Storage Horizontal
Description Premium Plus Slide Box
Device Holds 100 (26 x 76 mm Slides)
Dimensions (L x W x H) 8.2 x 7.7 x 1.3 in.
For Use With (Application) Storage
For Use With (Equipment) Microscope Slides
Height (English) 1.3 in.
Height (Metric) 3.2 cm
Includes Inventory Card
Length (English) 8.2 in.
Length (Metric) 20.7 cm
Length (Metric) Slide 20.32 cm
Material ABS, Polypropylene
Quantity 5 Pk.
Shape Rectangular
Width (English) 7.7 in.
Width (English) Slide 7.35 in.
Width (Metric) 19.5 cm
Width (Metric) Slide 18.67 cm
Lining Material EVA Foam
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.