Learn More
Bohlender™ BOLA™ PPS/PTFE Reducing Threaded Screw Couplings With GL Thread and PTFE/FPM Gasket
Use these couplings to connect two GL threads of different sizes. Bohlender™ BOLA™ PPS/PTFE Reducing Threaded Screw Couplings With GL Thread and PTFE/FPM Gasket feature two screw caps made of PPS with GL thread and a PTFE/FKM gasket.
Brand: Bohlender™ H904-06
Additional Details : Weight : 0.10000kg
Description
- Connection piece made of PTFE
- The product is only exposed to PTFE
- Universal chemical resistance
- Temperature range: -20 to +200°C
Specifications
Reducing Threaded Screw Couplings | |
PPS, PTFE | |
For GL 32 thread | |
1 Each | |
250°C |
FDA Conform | |
28 mm | |
-200°C | |
GL 32 |