missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PPS/PTFE Reducing Threaded Screw Couplings With GL Thread and PTFE/FPM Gasket
Click to view available options
Thread Size:
GL 18
GL 32
Unit Size:
Each
Description
- Connection piece made of PTFE
- The product is only exposed to PTFE
- Universal chemical resistance
- Temperature range: -20 to +200°C
Specifications
Specifications
| Certifications/Compliance | FDA Conform |
| Material | PPS, PTFE |
| Overall Length (Metric) | 20 mm |
| For Use With | For GL 18 thread |
| Min. Operating Temperature (Metric) | -200°C |
| Packaging Quantity | 1 Each |
| Thread Size | GL 18 |
| Max. Operating Temperature (Metric) | 250°C |
| Product Type | Reducing Threaded Screw Couplings |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction