missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ PPS Magnetic Drive Pump
Click to view available options
Flow Rate:
14.2 GPM, 53.8 LPM
Unit Size:
Each
Description
- Ryton PPS construction is excellent with highly corrosive chemicals and solutions
- Leak-proof, sealless magnetic drive
- Carbon bushing has run dry capability up to 8 hours, depending on fluid
- Pump heads can be easily rotated, cleaned, or serviced without any special tools needed
Specifications
Specifications
| Motor Type | TEFC PSC |
| Amperage | 1.7 amp |
| Dimensions (L x W x H) | 26.4 x 12.4 x 13.6 cm (10.37 x 4.875 x 5.375 in.) |
| Description | PPS Magnetic Drive Pump |
| Temperature (English) Max. | 200°F |
| Temperature (Metric) Max | 93°C |
| Flow Rate | 14.2 GPM, 53.8 LPM |
| Frequency | 50/60 Hz |
| Pump Type | Vacuum System |
| Maximum Pressure | 10.5 psi |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction