Learn More
Brady™ PowerMark™ Polyester Labeling Tape
PowerMark™ Polyester Labeling Tape for labelling stainless steel and smooth surfaces. Applies best to very smooth surfaces and ideal for mounting to rigid panels. B-569 adheres to smooth surfaces with the same durability as B-595.
Brand: Brady™ 013565
Code : 50
Additional Details : Weight : 0.90950kg
Description
- For labelling stainless steel and smooth surfaces.
- Applies best to very smooth surfaces and ideal for mounting to rigid panels.
- B-569 adheres to smooth surfaces with the same durability as B-595.
Specifications
BBP85 Tape - B-569 100 mm White | |
White | |
Thermal Transfer | |
Facility Identification, Pipe and valve marking | |
80 Gardner Units | |
-40°C | |
1 Ea. | |
-40°F to +212°F | |
45 lb./in. | |
0.076 mm | |
50 ft. | |
4 in. |
Permanent Acrylic, Pressure-sensitive | |
Polyester | |
Labels | |
BBP85, PowerMark Industrial Sign and Label Printer | |
1 | |
1 Roll/Box | |
MarkWare | |
-40°C to +100°C | |
0.003 in. | |
15.24 m x 101.6 mm | |
15.24 m | |
101.6 mm |