missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PowerMark™ Polyester Labeling Tape
PowerMark™ Polyester Labeling Tape for labelling stainless steel and smooth surfaces. Applies best to very smooth surfaces and ideal for mounting to rigid panels. B-569 adheres to smooth surfaces with the same durability as B-595.
£190.00 - £283.00
Specifications
Adhesive Type | Permanent Acrylic, Pressure-sensitive |
---|---|
Material | Polyester |
Print Technology | Thermal Transfer |
Product Type | Labels |
For Use With (Application) | Facility Identification, Pipe and valve marking |
Product Code | Brand | Color | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Width (Metric) | Price | Quantity & Availability | ||||
11502665
|
Brady™
013564 |
Transparent | 101.6 mm |
£190.00
1 box |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
11532665
|
Brady™
013567 |
Orange | 101.6 mm |
£190.00
1 box |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
11512665
|
Brady™
013565 |
White | 101.6 mm |
£190.00
1 box |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
11522665
|
Brady™
013566 |
Yellow | 101.6 mm |
£190.00
1 box |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
11552665
|
Brady™
013569 |
White | 152.4 mm |
£232.00
1 box |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
11542665
|
Brady™
013568 |
Transparent | 152.4 mm |
£232.00
1 box |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
11562665
|
Brady™
013570 |
Yellow | 152.4 mm |
£230.00
1 box |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
11512675
|
Brady™
013575 |
Orange | 177.8 mm |
£258.00
1 box |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
11582665
|
Brady™
013572 |
Transparent | 177.8 mm |
£258.00
1 box |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
11592665
|
Brady™
013573 |
White | 177.8 mm |
£258.00
1 box |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
11502675
|
Brady™
013574 |
Yellow | 177.8 mm |
£258.00
1 box |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
11522675
|
Brady™
013576 |
Transparent | 254 mm |
£283.00
1 box |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
11532675
|
Brady™
013577 |
White | 254 mm |
£283.00
1 box |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
11542675
|
Brady™
013578 |
Yellow | 254 mm |
£283.00
1 box |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
Description
- For labelling stainless steel and smooth surfaces.
- Applies best to very smooth surfaces and ideal for mounting to rigid panels.
- B-569 adheres to smooth surfaces with the same durability as B-595.
Specifications
Permanent Acrylic, Pressure-sensitive | |
Thermal Transfer | |
Facility Identification, Pipe and valve marking | |
80 Gardner Units | |
-40°C | |
MarkWare | |
-40°C to +100°C | |
0.003 in. | |
50 ft. |
Polyester | |
Labels | |
BBP85, PowerMark Industrial Sign and Label Printer | |
1 | |
1 Ea. | |
-40°F to +212°F | |
45 lb./in. | |
0.076 mm | |
15.24 m |