missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Power Supply

Product Code. 12613546 Shop All Fisherbrand Products
Change view
Click to view available options
Voltage:
300 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage unitSize
12613546 300 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12613546

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Stackable design. Fisherbrand™ Power Supply features rigorous in-built safety mechanisms.

  • Stackable design
  • Rigorous in-built safety mechanisms
  • Automatic crossover
  • Dual voltage compatibility

Specifications

Max. Current 700 mA
Type Power Supply
Electrical Requirements 300 V 700 mA 150 w
Max. Voltage 300 V
Voltage 300 V
Wattage 150 w
Amperage 700 mA
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.