missing translation for 'onlineSavingsMsg'
Learn More

Usbeck™ Powder Spatula

Product Code. 10760503
Change view
Click to view available options
Length (Metric):
150 mm
210 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
10760503 210 mm Each
10691442 150 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 10760503 Supplier Usbeck™ Supplier No. 3284
Top Sellers. Mega Savings.
Use promo code 27997
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Transfer substances with simplicity. Usbeck™ Powder Spatula is ideal for transferring substances.

  • Stainless steel
  • Width of blade 9 mm

Specifications

Product Type Powder Spatula
Width (Metric) Blade 9 mm
Material Stainless Steel
Length (Metric) 210 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.