missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Potassium Iodide Starch Qualitative Test Paper

Product Code. 10358121 Shop All Macherey-Nagel Products
Click to view available options
Format:
Reel
Strip
Dimensions (L x W):
50 m x 7 mm
70 x 20 mm
Test Method:
Dip
Spot test
Unit Size:
5m
Pack of 200
This item is not returnable. View return policy

Product Code. 10358121

Brand: Macherey-Nagel™ 90758

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Allows the quick and easy detection of strong oxidizers such as nitrite and free chlorine. Macherey-Nagel™ Potassium Iodide Starch Qualitative Test Paper is also used to control diazotization reactions. Potassium iodide starch paper is available in two formats: 5m reel or 70 x 20mm test strips.

Nitrite or free chlorine oxidize potassium iodide to form elemental iodine. The iodine reacts with starch to a blue-violet complex. To detect gaseous oxidizers, the paper is moistened with distilled water and then exposed to the gas in question. MN offers two different versions of potassium iodide starch paper:

  • 816 N Test Paper Reel (5m x 7mm): Choose the required test paper length simply by tearing the paper; especially suited to being dipped into solutions
  • 616 T Test Paper Strips (2 x 7cm): Handy individual papers are especially convenient for spot-tests; 200 strips per tube

Specifications

Color Indicator White to Blue/Violet
Format Strip
For Use With (Application) Determination of nitrite and free chlorine
Quantity 200 Pack
Range Limit of sensitivity: 1 mg/L NO2 / Free Cl2
Test Method Spot test
Test Time Immediate
Type Qualitative Test Paper
Dimensions (L x W) 70 x 20 mm
Length (Metric) 70 mm
Width (Metric) 20 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.