missing translation for 'onlineSavingsMsg'
Learn More

Hanna Instruments™ Portable pH/EC/TDS/Temperature Meter

Product Code. 10421844
Change view
Click to view available options
Dimensions (L x W x H):
145 x 80 x 36 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) unitSize
10421844 145 x 80 x 36 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10421844 Supplier Hanna Instruments™ Supplier No. HI98115

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Economical, waterproof, portable meter for water testing. Hanna Instruments™ Portable pH/EC/TDS/Temperature Meter uses simplified, dedicated buttons and an LCD display.

  • 3 in 1 probe with pH, EC/TDS and temperature sensors
  • Amplified pH electrode for immunity to electrical noise including from ballasts and pumps
  • Large LCD with instruction

Specifications

Accuracy (Conductivity) 10μS/cm
For Use With (Application) pH, conductivity, total dissolved solids, temperature
Calibration Manual at 1 point (all parameters except temperature)
Calibration Points 1
Range (Conductivity) 0 to 6000 μS/cm
Resolution (Conductivity) ±2% Full-scale
Temperature Compensation Automatic, 0 to 50°C with β = 2%/°C (EC/TDS only)
Range (TDS) 0 to 3000 mg/L (ppm)
Resolution (TDS) 10 ppm (mg/L)
Accuracy (TDS) ±2% Full-scale
Temperature Range (Metric) 0°C to 70°C
Resolution (Temperature) 0.1°C
Accuracy (Temperature) ±0.5°C
Display Type LCD
Dimensions (L x W x H) 145 x 80 x 36 mm
Weight (Metric) 230 g
Warranty 2 Years
Probe Type HI 1285-5 Polypropylene body, pre-amplified multiparameter probe with internal temperature sensor, 8-pin DIN connector and 1 m (3.3’) cable (included)
Resolution (pH) 0.1 pH
Type Portable pH/EC/TDS/Temperature Meter
Battery Life Approximately 100 hr. of continuous use
Voltage 9 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.