missing translation for 'onlineSavingsMsg'
Learn More

Hanna Instruments™ Portable EC/TDS/Temperature Meter

Product Code. 11637280
Change view
Click to view available options
Range (Conductivity):
0 to 3999 μS/cm
0.00 to 20.00 mS/cm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Range (Conductivity) unitSize
11637280 0 to 3999 μS/cm Each
11647280 0.00 to 20.00 mS/cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11637280 Supplier Hanna Instruments™ Supplier No. HI99300
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Waterproof case and large, dual level LCD screen

  • Portable, waterproof Portable Low Range EC/TDS Meter
  • Suitable for use in applications as diverse as wastewater treatment, reverse osmosis, and HVAC
  • Measures low range conductivity in μS/cm and TDS in ppm
  • Large multi-level LCD displays the primary reading, temperature, and calibration guides simultaneously
  • One button automatic calibration (conductivity or TDS)
  • Automatic temperature compensation with adjustable temperature correction coefficient, β

Specifications

Accuracy (Conductivity) ±2% Full-scale
Calibration Automatic, one point at 1413 μS/cm, 1382 ppm (CONV 0.5) or 1500 ppm (CONV 0.7)
Calibration Points 1
Range (Conductivity) 0 to 3999 μS/cm
Resolution (Conductivity) 1 μS/cm
Temperature Compensation Automatic, 0 to 60°C (32 to 140°F) with β adjustable from 0.0 to 2.4%/°C with 0.1%
Range (TDS) 0 to 2000 ppm (mg/L)
Resolution (TDS) 1 ppm (mg/L)
Accuracy (TDS) ±2% Full-scale
Resolution (Temperature) 0.1°C (0.1°F)
Accuracy (Temperature) ±0.5°C
Display Type LCD
Dimensions (L x W x H) 152 x 58 x 30 mm
Weight (Metric) 205 g
Warranty 2 Years
Probe Type HI 76306 EC/TDS probe with internal temperature sensor, DIN connector and 1 m (3.3’) cable (included)
Type Portable EC/TDS/Temperature Meter
Battery Life Approximately 500 hr. of continuous use, auto-off after eight min. of non-use
Voltage 1.5 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.