missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hanna Instruments™ Portable Dissolved Oxygen Meters
Description
- Extended reading ranges
- Reads in mg/L and % oxygen
- Altitude and salinity compensation
- Mains or battery power
- Waterproof
- Hold button
- Auto-off feature
- Calibration in saturated air
- Choice of 4m or 10m probe cable
Order Info
ForUseWithApplication
Specifications
Specifications
| For Use With (Application) | Measures dissolved oxygen in aquaculture, wastewater treatment, environmental studies, and wine analysis |
| Sensor Types | Internal temperature |
| Temperature (Metric) Range | 0°C to 50°C |
| Resolution (Temperature) | 0.1°C |
| Accuracy (Temperature) | ±0.2 deg.C |
| Display Type | LCD |
| Model | HI9146-04 |
| Probe Type | Polarographic DO probe |
| Range (DO) | 0 to 45ppm |
| Range (Salinity) | 0 to 80g/L |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?