missing translation for 'onlineSavingsMsg'
Learn More

Haldenwanger™ Porcelain Tall Form Crucibles

Use these dishes for a variety of applications. Haldenwanger™ Porcelain Tall Form Crucibles feature a smooth internal finish, constructed from optimized laboratory porcelain.

Brand:  Haldenwanger™ 79C/3

Code : 02

Additional Details : Weight : 0.20116kg

 View more versions of this product

Product Code. 12316517

  • £183.31 / Pack of 10
Estimated Shipment: 03-06-2024
to see stock.
Add to basket

Description

Description

  • Available in a variety of sizes
  • Sizes up to 175mL glazed except rim
  • 1,000mL and larger are glazed except outside base
  • Complies with DIN VDE 0335, type C 100
Specifications

Specifications

Porcelain
45mm
Crucible
50 mL
53mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers