missing translation for 'onlineSavingsMsg'
Learn More

Haldenwanger™ Porcelain Buchner Funnel

Product Code. 10179630
Change view
Click to view available options
Capacity (Metric):
50 mL
75 mL
135 mL
290 mL
580 mL
795 mL
Diameter (Metric) Plate:
48mm
59mm
74mm
90mm
114mm
129mm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Plate Unit Size
10179630 580 mL 114mm Each
10433281 50 mL 48mm Each
10343221 75 mL 59mm Each
10251201 290 mL 90mm Each
10771752 135 mL 74mm Each
10434431 795 mL 129mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 10179630 Supplier Haldenwanger™ Supplier No. L 127C/3
Quantity Price
1 £473.00 / Pack of 1
3 £449.40 / Pack of 1
In Stock
Add to basket

missing translation for 'validMainframeMsg'

Designed with glazed porcelain for excellent thermal and chemical resistance. Haldenwanger™ Porcelain Buchner Funnels are an excellent choice for quick filtration.

  • Vertical sides
  • Available in a variety of sizes to fit many filtration needs
  • Perforated fixed filter plate

Specifications

Capacity (Metric) 580 mL
Material Porcelain
Diameter (Metric) Plate 114mm
Quantity 1Pack
Product Type Buchner Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.