missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polystyrene Semi Micro Cuvettes for UV and Visible Wavelengths

Product Code. 10594175 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
1.6 mL
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10594175 1.6 mL Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 10594175

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

Use these cuvettes for more constant sample temperatures during photometric measurements. Fisherbrand™ Polystyrene Semi Micro Cuvettes for UV and Visible Wavelengths feature excellent optical transmission range and small wall thickness for increased heat transfer.

  • Very low variation of extinction values
  • Excellent optical transmission range
  • Cavity-sorted production

Specifications

Type Semi-micro Cuvette
Disposable Reusable
Capacity (Metric) 1.6 mL
Material Plastic
Quantity 100/Pk.
Wavelength Range 220 to 900 nm
Height (Metric) 45 mm
Width (Metric) 12.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.