missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Specifications
Specifications
| Column Chemistry | Polystyrene |
| Column Format | Analytical Column |
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 150 mm |
| Max. Pressure | 2610 psi (180 bar) |
| Particle Size | 5 μm |
| pH | 1 to 13 |
| Pore Size | 100 Å |
| USP Type | L21 |
| Stationary Phase | PSDVB (Polystyrene Divinylbenzene) |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?