missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Polystyrene Resin 'RP HPLC Separation Column
£840.00 - £1200.00
Specifications
Column Chemistry | Polystyrene |
---|---|
Column Format | Analytical Column |
Diameter (Metric) | 4.6 mm |
Max. Pressure | 2610 psi (180 bar) |
Particle Size | 5 μm |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10409741
|
Macherey-Nagel™
719454 |
150 mm |
£980.00
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
10553602
|
Macherey-Nagel™
719455 |
250 mm |
£1200.00
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
10256461
|
Macherey-Nagel™
719459 |
50 mm |
£840.00
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
Specifications
Polystyrene | |
4.6 mm | |
5 μm | |
L21 | |
Polymer | |
Reversed Phase | |
RP HPLC Separation Column |
Analytical Column | |
2610 psi (180 bar) | |
1 to 13 | |
PSDVB (Polystyrene Divinylbenzene) | |
Reversed Phase | |
Polystyrene |