Learn More
Fisherbrand™ Polystyrene Macro Cuvettes for Visible Wavelengths
Use these cuvettes for more constant sample temperatures during photometric measurements. Fisherbrand™ Polystyrene Macro Cuvettes for Visible Wavelengths feature excellent optical transmission range and small wall thickness for increased heat transfer.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 2.61000kg
Description
- Very low variation of extinction values
- Excellent optical transmission range
- Cavity-sorted production
- Transparency Approximately 90% off between 400nm and 800nm
Specifications
Macro Cuvette | |
4 mL | |
100/Pk. | |
400 to 800 nm | |
12.5 mm |
Yes | |
Glass, Polystyrene | |
10 mm | |
45 mm |