missing translation for 'onlineSavingsMsg'
Learn More

Kappes Systeme™ Polystyrene Lid

Product Code. p-8005797
Encompass
Click to view available options
Dimensions (L x W x H):
160 x 105 x 75 mm
230 x 140 x 130 mm
290 x 140 x 130 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10218302

Brand: Kappes Systeme™ 6060.00.0557

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Specifications

Type Bin Lid
Material Polystyrene
Color Transparent
For Use With RasterPlan Plastic Bin
For Use With (Application) Food Storage
Series 7
Quantity 1/Pk.
Dimensions (L x W x H) 160 x 105 x 75 mm
Length (Metric) 160 mm
Width (Metric) 105 mm
Height (Metric) 75 mm
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.