missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kappes Systeme™ Polystyrene Lid
Click to view available options
Dimensions (L x W x H):
160 x 105 x 75 mm
230 x 140 x 130 mm
290 x 140 x 130 mm
Unit Size:
Each
Specifications
Specifications
| Type | Bin Lid |
| Material | Polystyrene |
| Color | Transparent |
| For Use With | RasterPlan Plastic Bin |
| For Use With (Application) | Food Storage |
| Series | 5 |
| Quantity | 1/Pk. |
| Dimensions (L x W x H) | 290 x 140 x 130 mm |
| Length (Metric) | 290 mm |
| Width (Metric) | 140 mm |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction