Learn More
VITLAB™ Polystyrene Lid
Protect the contents of instrument trays from dust and contamination. VITLAB™ Polystyrene Lid is constructed of crystal clear polystyrene to keep contents visible at all times. Features a knob handle, rounded edges and a smooth, easy-to-clean surface. Available in several sizes.
Brand: VITLAB™ 79990
Additional Details : Weight : 1.67000kg
Description
- Constructed of rigid polystyrene for a strong, durable lid
- Rounded corners and a knob handle for comfortable handling
- Completely transparent lid for easy identification of contents
- Protects contents from dust and other contaminants
- Smooth surface is easy to clean
Specifications
340 x 245 mm | |
Clear | |
Polystyrene | |
245 mm | |
Handle | |
Rectangular |
Instrument Tray Lid | |
340 mm | |
Instrument Tray Lid | |
Tray number 72498 | |
5/Pk. | |
340 x 245 mm |