missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Polystyrene Lid
Protect the contents of instrument trays from dust and contamination. VITLAB™ Polystyrene Lid is constructed of crystal clear polystyrene to keep contents visible at all times. Features a knob handle, rounded edges and a smooth, easy-to-clean surface. Available in several sizes.
£66.30 - £98.65
Specifications
Description | Instrument Tray Lid |
---|---|
Color | Clear |
Material | Polystyrene |
Type | Instrument Tray Lid |
Includes | Handle |
Product Code | Brand | Size | For Use With | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | For Use With | Price | Quantity & Availability | ||||
15742006
|
VITLAB™
79890 |
290 x 160 mm | Tray number 72198, 72398 |
£66.30
Pack of 5 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
||||
15752006
|
VITLAB™
79990 |
340 x 245 mm | Tray number 72498 |
£98.65
Pack of 5 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
||||
Description
- Constructed of rigid polystyrene for a strong, durable lid
- Rounded corners and a knob handle for comfortable handling
- Completely transparent lid for easy identification of contents
- Protects contents from dust and other contaminants
- Smooth surface is easy to clean
Specifications
Instrument Tray Lid | |
Polystyrene | |
Handle | |
Rectangular |
Clear | |
Instrument Tray Lid | |
5/Pk. |