Learn More
Fisherbrand™ Polypropylene Wide-Mouth Bottles
Higher temperature resistance than LDPE or HDPE
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 3.13000kg
Includes: Polypropylene linerless screw caps
Description
Higher temperature resistance than LDPE or HDPE
- Handle up to 120°C (248°F)† for short periods and 100°C (212°F) continuously
- Brittleness temperature of 0°C (32°F)
- Rigid walls
- Excellent chemical resistance
- Can be sterilized by all normal methods, except dry heat and radiation
Completely disengage threads or remove cap before autoclaving.
† Bottle may reach maximum temperature only if empty.
Specifications
Polypropylene | |
Screw Cap | |
65 mm | |
1000 mL | |
Translucent | |
Non-sterile | |
ISO 13485:2003; BSI:FM 653694 | |
Autoclavable |
Wide Mouth Bottle | |
Unlined | |
32 oz., 1000mL | |
32 oz. | |
Polypropylene | |
65mm | |
Yes | |
Wide |