missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Compatible with automated systems. U-shaped inner well contour for easy identification
- U-shaped inner well contour for easy identification
- Minimal bending of skirts
- Continuous skirt for compatibility with automated systems
- Stackable
- 8 holes in the skirt aid plate positioning and removal from the thermal cycler block e.g., with grippers
- Within SBS footprint recommendations (127.76 ±0.25mm x 85.47 ±0.25mm)
- Suitable for all common 384 well thermocyclers
- 45μL max well volume
Specifications
Specifications
| Barcode | Includes Barcode |
| Format | Standard |
| Array | 16 x 24 |
| Color | Green |
| Product Type | 384-Well Twin Tec PCR Microplate |
| Skirt Style | Skirted |
| Material | Polypropylene |
| No. of Wells | 384 |
| Total Volume (Metric) Well | 45 μL |
| Well Shape | Round Bottom (U-well) |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
