missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 4-Way Tube Rack

Customize your tube rack. Fisherbrand™ Interlocking Four-Way Tube Racks employ an ingenious system of interlocking, 4-way racks. Rotate racks to accommodate 50mL, 15mL, 1.5mL or 0.5mL tubes, then link them together for whatever size rack you need. Made of sturdy, autoclavable polypropylene.

Brand:  Fisherbrand™

Code : 46

Additional Details : Weight : 0.81650kg

 View more versions of this product

Product Code. 11700055

  • £48.80 / Pack of 5


In Stock 31
Add to basket

Description

Description

Create a customized tube rack: rotate and connect

Rotate each rack for the tube size you need. Each rack can accommodate:
  • 4 x 50mL conical tubes (Well Dia: 30mm),  
  • 12 x 15mL conical tubes (Well Dia: 17.5mm),
  • 32 x 1.5mL microtubes (Well Dia: 11.6mm), or
  • 32 x 0.5mL microtubes (Well Dia: 8.2mm).
Connect racks to increase the capacity of your tube rack:
  • Unique system of tabs and slots that can link together
  • Create as large a rack as you need for your benchtop applications
  • Available in a range of colors for fun color-coding and easy identification
Specifications

Specifications

Rack, 4-Way Microtube
Assorted (Blue, Green, Pink, Yellow, Orange)
5.2cm
17.4cm
9.5cm
Yes
17.4 x 9.5 x 5.2cm
Tubes (4 x 50mL conical, 12 x 15mL conical, 32 x 1.5mL microtubes or 32 x 0.5mL microtubes)
Polypropylene
Videos
Documentation