missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Tall-Form Measuring Cylinder

Product Code. 11597173 Shop All Fisherbrand Products
Encompass_Preferred
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
2000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
20 mL
Unit Size:
Each
Pack of 10
Pack of 5
This item is not returnable. View return policy

Product Code. 11597173

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use Fisherbrand™ Polypropylene Tall-Form Measuring Cylinder with enhanced stability from its hexagonal base, anti-suction feature that prevents the cylinder from sticking to wet surfaces and raised molded graduations provide permanent markings for measurement.

  • With spout
  • Molded 20mL graduations
  • Autoclavable
  • Ultra clear
  • Hexagonal base

Specifications

Capacity (Metric) 2000 mL
Material Polypropylene
Certifications/Compliance ISO 6706
No. per Pack 1
Scale Moulded graduations
Quantity 1/pk
Graduations 20 mL
Autoclavable Autoclavable
Base Type Hexagonal
Height (Metric) 535 mm
Type Ungraduated Measuring Cylinder
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.