Learn More
VITLAB™ Polypropylene Standard Joint Stopper
Seal bottles, test tubes, flasks, and other laboratory containers. VITLAB™ Polypropylene Standard Joint Stopper are available with a square or hexagonal cap in a variety of standard sizes. Made of durable, autoclavable polypropylene.
Brand: VITLAB™ 91094
10.80 GBP valid until 2024-12-31
Use promo code "23277" to get your promotional price.
Additional Details : Weight : 0.01000kg
Description
Slightly tapered polypropylene bottle stoppers to help protect the contents of laboratory storage containers.
- Two stopper styles: square- and hexagonal-knob caps with a red core
- Provides a tight seal that helps prevent spills and evaporation
- Made of durable polypropylene for added resistance to chemicals and heat
- Autoclavable at 121°C (2 bar) according to DIN EN 285
Specifications
Transparent with red core | |
Standard Joint Stoppers | |
Polypropylene | |
Yes |
Transparent, Red | |
1/Pk. | |
NS 24/29 | |
Square knob |