missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Polypropylene Standard Joint Stopper
Seal bottles, test tubes, flasks, and other laboratory containers. VITLAB™ Polypropylene Standard Joint Stopper are available with a square or hexagonal cap in a variety of standard sizes. Made of durable, autoclavable polypropylene.
£1.98 - £47.25
Specifications
Material | Polypropylene |
---|---|
Product Type | Standard Joint Stoppers |
Quantity | 1/Pk. |
Product Code | Brand | Standard Taper Joint | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Standard Taper Joint | Price | Quantity & Availability | |||||
17867820
|
VITLAB™
90694 |
NS 10/19 |
£6.90
Pack of 10 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||||
17877820
|
VITLAB™
90794 |
NS 12/21 |
£8.00
Pack of 10 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||||
10595981
|
VITLAB™
90794 |
NS 12/21 |
£1.98
Each |
In Stock
Log in to see stock. |
|||||
17887820
|
VITLAB™
90894 |
NS 14/23 |
£9.30
Pack of 10 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||||
17897820
|
VITLAB™
90994 |
NS 19/26 |
£10.85
Pack of 10 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||||
17807830
|
VITLAB™
91094 |
NS 24/29 |
£12.50
Pack of 10 |
In Stock
Log in to see stock. |
|||||
17817830
|
VITLAB™
91194 |
NS 29/32 |
£17.50
Pack of 10 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||||
10719261
|
VITLAB™
91294 |
NS 34/35 |
£26.75
Each |
Estimated Shipment: 21-06-2024
Log in to see stock. |
|||||
17827830
|
VITLAB™
91294 |
NS 34/35 |
£27.05
Pack of 10 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||||
17837830
|
VITLAB™
91394 |
NS 45/40 |
£33.00
Pack of 10 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||||
17847830
|
VITLAB™
91494 |
NS 60/46 |
£47.25
Pack of 10 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||||
10346381
|
VITLAB™
91194 |
NS 29/32 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10613842
|
VITLAB™
90994 |
NS 19/26 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10224031
|
VITLAB™
90694 |
NS 10/19 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10505991
|
VITLAB™
91094 |
NS 24/29 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10439772
|
VITLAB™
91394 |
NS 45/40 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10396281
|
VITLAB™
90894 |
NS 14/23 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Slightly tapered polypropylene bottle stoppers to help protect the contents of laboratory storage containers.
- Two stopper styles: square- and hexagonal-knob caps with a red core
- Provides a tight seal that helps prevent spills and evaporation
- Made of durable polypropylene for added resistance to chemicals and heat
- Autoclavable at 121°C (2 bar) according to DIN EN 285
Specifications
Polypropylene | |
Standard Joint Stoppers | |
1/Pk. |