missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Polypropylene Standard Joint Stopper

Seal bottles, test tubes, flasks, and other laboratory containers. VITLAB™ Polypropylene Standard Joint Stopper are available with a square or hexagonal cap in a variety of standard sizes. Made of durable, autoclavable polypropylene.

Brand:  VITLAB™ 90794

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10595981

  • £1.98 / Each
In Stock
to see stock.
Add to basket

You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Description

Description

Slightly tapered polypropylene bottle stoppers to help protect the contents of laboratory storage containers.

  • Two stopper styles: square- and hexagonal-knob caps with a red core
  • Provides a tight seal that helps prevent spills and evaporation
  • Made of durable polypropylene for added resistance to chemicals and heat
  • Autoclavable at 121°C (2 bar) according to DIN EN 285
Specifications

Specifications

Transparent with red core
Standard Joint Stoppers
Polypropylene
Yes
Transparent, Red
1/Pk.
NS 12/21
Square knob
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers