missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polypropylene Rods for Draining Racks
Buerkle™ Polypropylene Rods for Draining Racks can be replaced and have their positions changed.
Brand: Buerkle™ 9640-0421
1.32 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : A0
Additional Details : Weight : 0.00300kg
Description
- The rods can be replaced and have their positions can be changed
- The extension can only be used with the rods of 100 mm length
Specifications
Rod | |
Polypropylene | |
1 | |
60 mm |
Blue | |
Draining Rack | |
Dia. x L: 6 x 60 mm | |
6 mm |