missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polypropylene Rods for Draining Racks
Buerkle™ Polypropylene Rods for Draining Racks can be replaced and have their positions changed.
£1.75 - £1.90
Product Code | Brand | Size | Color | Product Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Color | Product Type | Price | Quantity & Availability | |||
10579801
|
Buerkle™
9640-0421 |
Dia. x L: 6 x 60 mm | Blue | Rod |
£1.75
Each |
In Stock
Log in to see stock. |
|||
10007560
|
Buerkle™
9640-0410 |
Dia. x L: 10 x 100 mm | Blue | Rod |
£1.75
Each |
In Stock
Log in to see stock. |
|||
10352891
|
Buerkle™
9640-0415 |
Dia. x L: 12 x 150 mm | Transparent | Rod Extension |
£1.90
Each |
In Stock
Log in to see stock. |
|||
Description
- The rods can be replaced and have their positions can be changed
- The extension can only be used with the rods of 100 mm length
Specifications
Polypropylene | |
1 |