missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polypropylene Rods for Draining Racks
Buerkle™ Polypropylene Rods for Draining Racks can be replaced and have their positions changed.
Brand: Buerkle™ 9640-0415
1.30 GBP valid until 2024-04-26
Use promo code "21699" to get your promotional price.
Code : 03
Additional Details : Weight : 0.00450kg
Description
- The rods can be replaced and have their positions can be changed
- The extension can only be used with the rods of 100 mm length
Specifications
Rod Extension | |
Polypropylene | |
1 | |
150 mm |
Transparent | |
100 mm L Rod of PVC Draining Rack | |
Dia. x L: 12 x 150 mm | |
12 mm |