missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Polypropylene Reservoir Column

Product Code. 10348551 Shop All Macherey-Nagel Products
Change view
Click to view available options
For Use With (Equipment):
1, 3, 6 mL Chromabond Polypropylene Columns
15, 45, 70 mL Chromabond Polypropylene Columns
Quantity:
1 Pack
10 Pack
Unit Size:
Each
Pack of 10
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Quantity unitSize
10348551 1, 3, 6 mL Chromabond Polypropylene Columns 1 Pack Each
10621502 15, 45, 70 mL Chromabond Polypropylene Columns 1 Pack Each
10546701 15, 45, 70 mL Chromabond Polypropylene Columns 10 Pack Pack of 10
12766333 15, 45, 70 mL Chromabond Polypropylene Columns 10 Pack Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10348551 Supplier Macherey-Nagel™ Supplier No. 730381

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Column Capacity (Metric) 70 mL
Column Type Reservoir
For Use With (Equipment) 1, 3, 6 mL Chromabond Polypropylene Columns
Type Reservoir Column
Includes Adapter
Quantity 1 Pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.