missing translation for 'onlineSavingsMsg'
Learn More

Cowie Technology™ Octahedral PTFE Stir Bar

Provides stable stirring action. Cowie Technology™ Octahedral PTFE Stir Bar is autoclavable and includes a pivot ring.

Brand:  Cowie Technology™ 001.528

Additional Details : Weight : 0.01100kg

 View more versions of this product

Product Code. 16255821

  • £15.00 / Pack of 10
In Stock
to see stock.
Add to basket

Description

Description

Provides stable stirring action. Cowie Technology™ Octahedral PTFE Stir Bar is autoclavable and includes a pivot ring.

  • Stable, general-purpose magnetic stir bar
  • The flat surfaces provide a greater mixing action
  • All have pivot rings
  • AlNiCo-V magnets encased in PTFE
  • Autoclavable
Specifications

Specifications

8 mm
0.3125 in.
White
Containers & Vessels / Stirrer Hot Plates
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Octahedral
1.125 in.
PTFE encapsulated Alnico V magnet core
5/Pk.
Yes
28 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers