Learn More
Socorex™ Polypropylene Pipette Tips
Use Socorex™ Polypropylene Pipette Tips when a whole volume range since there is a whole volume range from which to choose. They are available in various colors, are constructed of polypropylene and are autoclavable for cost effectiveness.
Brand: Socorex™ 328.0200R
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Supplied in loose in bags or racks with lids
- Autoclavable at 121°C / 250°F
- Compatible with other brands' tips
Specifications
200 μL | |
Autoclavable | |
Universal | |
Socorex™, Eppendorf™ |
Yellow | |
Rack | |
Racked, 960/pk | |
Polypropylene |