missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex™ Polypropylene Pipette Tips
Use Socorex™ Polypropylene Pipette Tips when a whole volume range since there is a whole volume range from which to choose. They are available in various colors, are constructed of polypropylene and are autoclavable for cost effectiveness.
£54.05 - £105.00
Product Code | Brand | Color | Volume (Metric) | Packaging | For Use With (Equipment) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Volume (Metric) | Packaging | For Use With (Equipment) | Price | Quantity & Availability | ||
10611304
|
Socorex™
312.05R |
Natural | 5 mL | Racked, 100/pk | Socorex™, Eppendorf™ |
£57.15
Pack of 100 |
Estimated Shipment: 27-06-2024
Log in to see stock. |
||
10171412
|
Socorex™
308.0350B |
Natural | 350 μL | Bag, 1000/pk | Socorex™, Eppendorf™, Gilson™ |
£54.05
Pack of 1000 |
Estimated Shipment: 27-06-2024
Log in to see stock. |
||
10447282
|
Socorex™
308.0350R |
Natural | 350 μL | Racked, 960/pk | Socorex™, Eppendorf™, Gilson™ |
£105.00
Pack of 960 |
Estimated Shipment: 27-06-2024
Log in to see stock. |
||
11763266
|
Socorex™
328.0200R |
Yellow | 200 μL | Racked, 960/pk | Socorex™, Eppendorf™ |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11783246
|
Socorex™
319.1000R |
Blue | 1000 μL | Racked, 480/pk | Socorex&Trade;, Gilson™ |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Supplied in loose in bags or racks with lids
- Autoclavable at 121°C / 250°F
- Compatible with other brands' tips
Specifications
Autoclavable | |
Universal | |
Polypropylene |