missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Polypropylene Net Filters
Brand: Merck PP2502500
Code : NEW
Additional Details : Weight : 0.10000kg
Description
Millipore polypropylene filters are constructed of 100% virgin polypropylene media. They are ideally suited for general clarifying and prefiltration applications including solvents, deionized water and bioburden reduction. They also provide broad thermal compatibility.The prefilters provide high particle retention, high dirt holding capacity and low pressure drop. They are designed for filtration of organic solvents, but they can also be used - once properly wetted with alcohol - for the filtration of aqueous solutions.Features & Benefits:•Compatible with aggressive solvents •Prefilters have high dirt-holding capacity Applications:General Prefiltration and Clarification, Suitable for Organic SolventsSpecifications
White | |
25 μm | |
360 μm | |
25 mm |
Polypropylene | |
100Pack | |
Net Filter |