missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Polypropylene Net Filters
£147.00 - £585.00
Product Code | Brand | Diameter (Metric) Inside | Pore Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inside | Pore Size | Price | Quantity & Availability | ||||
11723633
|
Merck
PP2514250 |
14 mm | 25 μm |
£585.00
Pack of 50 |
Estimated Shipment: 02-07-2024
Log in to see stock. |
||||
10713291
|
Merck
PP2502500 |
25 mm | 25 μm |
£147.00
Pack of 100 |
Estimated Shipment: 03-06-2024
Log in to see stock. |
||||
10297910
|
Merck
PP2504700 |
47 mm | 25 μm |
£191.00
Pack of 100 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
10688081
|
Merck
PP4509030 |
90 mm | 45 μm |
£223.00
Pack of 30 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
10792151
|
Merck
PP4504700 |
47 mm | 45 μm |
£203.00
Pack of 100 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||||
Description
Millipore polypropylene filters are constructed of 100% virgin polypropylene media. They are ideally suited for general clarifying and prefiltration applications including solvents, deionized water and bioburden reduction. They also provide broad thermal compatibility.The prefilters provide high particle retention, high dirt holding capacity and low pressure drop. They are designed for filtration of organic solvents, but they can also be used - once properly wetted with alcohol - for the filtration of aqueous solutions.Features & Benefits:•Compatible with aggressive solvents •Prefilters have high dirt-holding capacity Applications:General Prefiltration and Clarification, Suitable for Organic SolventsSpecifications
White | |
Polypropylene | |
Net Filter |