missing translation for 'onlineSavingsMsg'
Learn More

Merck Polypropylene Net Filters

Brand:  Merck PP4509030

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10688081

  • £223.00 / Pack of 30
Estimated Shipment: 31-07-2024
to see stock.
Add to basket

Description

Description

Millipore polypropylene filters are constructed of 100% virgin polypropylene media. They are ideally suited for general clarifying and prefiltration applications including solvents, deionized water and bioburden reduction. They also provide broad thermal compatibility.The prefilters provide high particle retention, high dirt holding capacity and low pressure drop. They are designed for filtration of organic solvents, but they can also be used - once properly wetted with alcohol - for the filtration of aqueous solutions.Features & Benefits:•Compatible with aggressive solvents •Prefilters have high dirt-holding capacity Applications:General Prefiltration and Clarification, Suitable for Organic Solvents
Specifications

Specifications

White
45 μm
Net Filter
Polypropylene
30Pack
90 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers