missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Micro Tube Rack

Product Code. 11720344 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Assorted
Blue
Green
Natural
Orange
Pink
Red
Yellow
Unit Size:
Pack of 5
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
11720344 Natural Pack of 5
11728084 Assorted Pack of 5
11968074 Blue Pack of 5
11978074 Green Pack of 5
11908084 Orange Pack of 5
11988074 Pink Pack of 5
11918084 Red Pack of 5
11998074 Yellow Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Product Code. 11720344

Please to purchase this item. Need a web account? Register with us today!

Edge

Store 1.5 to 2.0 mL microtubes in color-coded racks. Polypropylene Micro Tube Rack stores up to 80 screw-top vials for benchtop use, storage or transport of samples. Color-coded racks feature molded-in coordinates and handles for easy handling. Autoclavable and suitable for freezing.

Popular fraction-collector-plate style rack

  • Holds 80 screw-cap microtubes or cryogenic vials in 1 mm diameter wells
  • Stores 1.5 to 2.0 mL tubes in compact arrangement (5 x 16 array)
  • Color coded to easily identify specific laboratory procedures or individual technicians
  • Molded-in coordinates for easy sample organization and location
  • Constructed of sturdy polypropylene with molded handles for easy handling
  • Autoclavable and suitable for freezing

Specifications

Closure Included No
Autoclavable Autoclavable
Color Natural
Holds Microtubes (1.5 to 2 mL)
Material Polypropylene
Positions 80
Shape Rectangular
Stackable Yes
Sterility Non-sterile
For Use With (Application) Ideal for Freezer Storage
For Use With (Equipment) Microcentrifuge Tube
No. per Pack 5 Pk.
Quantity 5 Pk.
Length (Metric) 225 mm
Length (English) 8.9 in.
Width (English) 2.6 in.
Height (English) 1.1 in.
Diameter (Metric) Well 11 mm
Product Type Microtube Rack
Shelves None
Height (Metric) 28 mm
Array 5 x 16
Width (Metric) 67 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.