missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polypropylene Low Form Beakers with Molded Graduations
2.90 GBP valid until 2024-04-30
Use promo code "21741" to get your promotional price.
Use promo code "21741" to get your promotional price.
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
5000 mL
Description
Manufactured from Polypropylene for durability and good chemical resistance. Autoclavable Kartell™ Polypropylene Class B Low Form Beakers provide an economical and safe solution for stirring, mixing and dispensing liquids in the laboratory.
- Permanent molded or blue printed graduations provide clarity and reproducibility
- Autoclavable at 121°C for 10 minutes
- Withstands 100°C of continuous work
- Class B, Low form
- Complies with ISO 7056-1981 (E) and BS 5404 Part 1
- Suitable for foodstuff
Specifications
Diameter (Metric) Outer | 51 mm |
Capacity (Metric) | 250 mL |
Material | Polypropylene |
For Use With (Application) | Suitable for Foodstuff |
Height (Metric) | 72 mm |
Increments | 10 mL |
Temperature (Metric) Max. Operating | 100°C for continuous work |
Autoclavable | Autoclavable |
Graduated | Yes |
Certifications/Compliance | ISO 7056-1981(E), BS 5404 Part 1 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'