missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polypropylene Tall Form Measuring Jugs
Click to view available options
Capacity (Metric):
1000 mL
2000 mL
Graduations:
20/1mL
50/1mL
Height (Metric):
169 mm
Diameter (Metric):
117 mm
Description
- Convenient integral spout and handle allow easy dispensing
- Autoclavable
- Suitable for foodstuff
- Tall form saves space in the laboratory
Specifications
Capacity (Metric) | 2000 mL |
Color | Transparent |
For Use With (Application) | Foodstuff |
Form | Tall form |
Material | Polypropylene |
Type | Measuring Jug |
Diameter (Metric) Outer | 149mm |
Graduations | 50/1mL |
Autoclavable | Autoclavable |
Graduated | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'