missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Polypropylene (Griffin) Beaker
Description
- Polypropylene construction.
- Low form design.
- High transparency, antistatic material.
- Rim and spout.
- Printed blue scale.
- Use at temperatures up to 135°C.
- Autoclavable (121°C).
Specifications
Specifications
| Diameter (Metric) Inner | 77mm |
| Capacity (Metric) | 400 mL |
| Material | Polypropylene |
| Height (Metric) | 109mm |
| Increments | 10mL |
| Temperature (Metric) Max. Operating | 135°C |
| Width (Metric) | 77mm |
| Autoclavable | Autoclavable |
| Graduated | Yes |
| Certifications/Compliance | ISO 7056 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?