missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Double diaphragm pump 1/4 in.

Product Code. 11991581 Shop All Bürkle Products
Click to view available options
Flow Rate:
21 L/min
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11991581

Brand: Buerkle™ 57650001

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Air-operated double diaphragm pump for pumping viscous, corrosive and abrasive liquids.

Suction and discharge connections are 1/4 in internal. Solid particles up to 3 mm Ø can be pumped.

Required air pressure at start-up min. 2 bar, operating air pressure max. 8 bar.

Housing, diaphragms, valve balls and seals are available in different materials.Suction and discharge connections are 1/4" internal. Solid particles up to 3 mm Ø can be pumped.

Required air pressure at start-up min. 2 bar, operating air pressure max. 8 bar.

Housing, diaphragms, valve balls and seals are available in different materials.

  • High hydraulic performance
  • Maintenance-optimised design and simple installation
  • Blockage-free operation
  • Absolutely oil-free
  • Self-priming (even in dry condition)
  • Viscosity up to:3500 mpas
  • Intake height:4 mWC
  • Funding level: 50 mWC
TRUSTED_SUSTAINABILITY

Specifications

Flow Rate 21 L/min
Applications Abrasive Fluid; Pump Viscous
Temperature (Metric) Max 66°C
Drive Unit Double diaphragm
Maximum Pressure 8 bar
Material Polypropylene
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.