Learn More
Buerkle™ Polypropylene Funnel Stand
A sturdy and stable funnel stand, resistant to chemicals, shatterproof and with continuously variable height adjustment.
Brand: Buerkle™ 9622-0200
138.14 GBP valid until 2024-04-26
Use promo code "21699" to get your promotional price.
Code : 02
Additional Details : Weight : 1.26000kg
Description
- Polypropylene base, chrome-plated steel stand
- Continuously variable height adjustment with innovative magnet concept
- Also makes an excellent filtering stand
- No clamping screws necessary
- Adjusts easily and flexibly with one hand
Specifications
Polypropylene | |
300 mm | |
140 mm | |
2-place base, stand rod, 2 funnel holders, 2 standard funnel reducers | |
White | |
1.7 lb. |
480 mm | |
5.51 in. | |
2 funnels | |
Funnel stand | |
Funnel stand for 2 funnels | |
0.8 kg |