missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polypropylene Funnel Stand
A sturdy and stable funnel stand, resistant to chemicals, shatterproof and with continuously variable height adjustment.
£144.00 - £153.00
Specifications
Material | Polypropylene |
---|---|
Product Type | Funnel stand |
Color | White |
Weight (English) | 1.7 lb. |
Weight (Metric) | 0.8 kg |
Product Code | Brand | Holds | Height (Metric) | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Height (Metric) | Width (Metric) | Price | Quantity & Availability | |||
10057980
|
Buerkle™
9622-0200 |
2 funnels | 480 mm | 140 mm |
£153.00
Each |
In Stock
Log in to see stock. |
|||
10393731
|
Buerkle™
9622-0400 |
4 funnels | 500 mm | 150 mm |
£144.00
Each |
In Stock
Log in to see stock. |
|||
Description
- Polypropylene base, chrome-plated steel stand
- Continuously variable height adjustment with innovative magnet concept
- Also makes an excellent filtering stand
- No clamping screws necessary
- Adjusts easily and flexibly with one hand
Specifications
Polypropylene | |
White | |
0.8 kg |
Funnel stand | |
1.7 lb. |