missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Film Freezer Boxes

Outlast cardboard boxes that are susceptible to softening and producing dust with polypropylene film construction. Fisherbrand™ Polypropylene Film Freezer Boxes provide a vastly more cost effective alternative to polycarbonate boxes.

Brand:  Fisherbrand™

73.97 GBP valid until 2024-04-30
Use promo code "21749" to get your promotional price.



Code : NEW

Additional Details : Weight : 1.03000kg

 View more versions of this product

Product Code. 15630785

  • £81.20 / Pack of 10
Estimated Shipment: 24-05-2024
to see stock.
Add to basket

Description

Description

  • Polypropylene construction significantly reduces the chance of mold
  • Easy self-assemble boxes shipped flat-packed
  • More durable than card boxes as they are not susceptible to moisture
  • Dividers included with the boxes
  • Store down to temperatures of –80°C
  • Can be used in mechanical freezers and vessels down to –196°C (Vapour Phase only)
Specifications

Specifications

Yes
Polypropylene
Freezer Box
Dividers
-196°C
9 x 9
125 x 125 x 49 mm
125 mm
12.1 mm
Light Green
Square
81 (1.5 to 2 mL Tubes)
-80°C
10/Pk.
Down to -80°C
125 mm
49 mm
1.03 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers