missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Polypropylene Cryoboxes
Brand: Tenak™ TE22320
Additional Details : Weight : 3.00000kg
Specifications
Yellow | |
Square | |
For 1.2mL and 2mL Cryogenic Vials | |
-90°C | |
130 mm | |
50 mm |
Polypropylene | |
Cryo Box | |
1.2 to 2 mL Cryogenic Vials | |
36 Pack | |
130 mm | |
3 kg |