missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Polypropylene Cryoboxes
£130.81 - £174.55
Specifications
Material | Polypropylene |
---|---|
Shape | Square |
Type | Cryo Box |
Quantity | 36 Pack |
Width (Metric) | 130 mm |
Product Code | Brand | Color | For Use With (Application) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | For Use With (Application) | Price | Quantity & Availability | ||||
15210564
|
Tenak™
TE22300 |
Blue | For 1.2mL and 2mL Cryogenic Vials |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15250564
|
Tenak™
TE22320 |
Yellow | For 1.2mL and 2mL Cryogenic Vials |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12459350
|
Tenak™
TE22290 |
Blue | Centrifuge Tubes |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12479350
|
Tenak™
TE22292 |
Neutral | Centrifuge Tubes |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12489350
|
Tenak™
TE22293 |
Red | Centrifuge Tubes |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Specifications
Polypropylene | |
Cryo Box | |
130 mm |
Square | |
36 Pack | |
50 mm |